• The item cannot be ordered due to missing prices.

Clamping sleeve for plain shank 1/15 mm

Article no.: 316260 1/15

Select article variation and quantity

Type / Clamping ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

specify required clamping ⌀ 8; 10; 12; 15; 16; 20; 25 mm
Suitable for No. 316200 1/30
Length L 50 mm
30 mm
Collar thickness 4 mm
Type of product Clamping sleeve

Identification numbers & Classifications

Article number 316260 1/15
EAN / GTIN 4045197316608
Manufacturer number 135753

Description

Application:

For holding tools with plain shank.

Note:

Please specify required clamping ⌀ with order.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart