• The item cannot be ordered due to missing prices.

RotoRi jaw turning out ring set, Type: LX

Article no.: 315910 LX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Internal clamping ⌀ 25 mm - 213 mm
External clamping ⌀ 39 mm - 249 mm
suitable for chuck dia. 80 mm - 315 mm
suitable for counterbore for outside jaws M10; M12; M16
Type of product Jaw turning out ring

Identification numbers & Classifications

Article number 315910 LX
EAN / GTIN 2050002053120
Manufacturer number P19508142316

Description

Version:

The special patented design of the turning out rings with curved segments permits stepless adjustment of the jaws to achieve the required diameter. The patented flexible RotoFix clamping bolts in the set make it possible to compensate for the large counter-bore tolerances in the clamps of different manufacturers by means of a 2-mm adjustment range. No reworking of screw counterbores is necessary.

Advantage:

  • Internal and external clamping with 1 ring.
  • Stepless clamping range.
  • 1/10 mm precise infeed of the rotating diameter.
  • Reduced set-up costs thanks to RotoFix clamping studs.
  • High cost saving with regard to clamping jaws.
  • Optimum accessibility of the turning tool.
  • Quick and flexible handling.

Application:

The rings made from high-strength special steel allow soft clamping jaws to be bored precisely under clamping pressure or hard clamping jaws to be ground. Can be used on internal or external machining of the jaws.

Supplied with:

Sheet metal stand, RotoFix premium bolts and RotoFix rings.
29 rings and 3 bolts each M10 / M12 / M16.

Note:

On request also available for 4 and 6-jaw chucks.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart