• The item cannot be ordered due to missing prices.

Combination four-jaw lathe chucks short taper mount, DIN 702-3, Outer ⌀ A / taper: 200/6mm

Article no.: 315645 200/6

Select article variation and quantity

Outer ⌀ A / taper (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-3
Taper size 6
External ⌀ A 200 mm
Aperture E 55 mm
Height without jaws H1 112 mm
Height with jaws H2 143 mm
Pitch circle diameter F 133.4 mm
Number of studs 4
Size of studs M10
Centring taper B 106.39 mm
Chuck key square K 11 mm
Weight 19 kg
Type of product Combination four-jaw chuck

Identification numbers & Classifications

Article number 315645 200/6
EAN / GTIN 5907412202860
Manufacturer number 354635190200

Description

Version - image:

Individual adjustment of combined jaws.
Centring adjustment of jaws.

Application:

Combined clamping option due to two different jaw adjustments:
a) Self-centring adjustment of the base jaws (geared scroll);
b) Individual adjustment of top jaws.

This allows irregularly shaped components to be clamped as if to a face plate. The gear scroll for jaw adjustment is through-hardened, the flanks of the scroll and of the bottom jaw teeth are ground on both sides.
With short taper mount to DIN 702-3 with studs and collar nuts for spindle noses to DIN 55027. (DIN 55027 and international standard ISO 702/lll are identical to DIN 55022 (old standard)). The chuck is fitted to the spindle nose directly, without an intermediate adaptor.

Standard:

DIN 702-3.

Material:

Cast iron

Supplied with:


1 set = 4 hardened base jaws,
1 set = 4 hardened reversible jaws (internally and externally applicable)
1 chuck key,

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart