• The item cannot be ordered due to missing prices.

Outside jaw set, 3 pieces, hardened, for chuck type: 125

Article no.: 315200 125

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 125 mm
Length L 52 mm
Width B 18 mm
Height H 41.5 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 315200 125
EAN / GTIN 4019208038841
Manufacturer number 110167

Description

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart