• The item cannot be ordered due to missing prices.

Inside jaw set, 4 pieces, hardened, for chuck type: 160

Article no.: 315100 160

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Length L 61 mm
Width B 18 mm
Height H 47.5 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 315100 160
EAN / GTIN 4019208038490
Manufacturer number 110067

Description

Suitable for:

Four-jaw lathe chucks No. 312505; 312705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Compare with similar products

This article


Recommendations


Inside jaw set, 4 pieces, hardened, for chuck type: 160

Inside jaw set, 4 pieces, hardened, for chuck type: 160

Width B 18 mm 20 mm
for chuck type 160 mm 160 mm
Height H 47.5 mm 53 mm
Length L 61 mm 70 mm
suitable for colour code Röhm geared scroll chucks and jaws HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws Gear scroll chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart