{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 125 mm | |
Length L | 52 mm | |
Width B | 18 mm | |
Height H | 41.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 315000 125 | |
EAN / GTIN | 4019208038742 | |
Manufacturer number | 110157 |
This article |
Recommendations |
|
---|---|---|
Inside jaw set, 3 pieces, hardened 125 |
||
Width B | 18 mm | 20 mm |
for chuck type | 125 mm | 125 mm |
Height H | 41.5 mm | 40 mm |
Length L | 52 mm | 51 mm |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |