• The item cannot be ordered due to missing prices.

Scroll jaw set, 3 pieces, soft 500 mm

Article no.: 314600 500

Select article variation and quantity

for chuck type (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 500 mm
Length L 190 mm
Width B 42 mm
Height H 95 mm
also suitable for chuck type 630 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314600 500
EAN / GTIN 4019208034447
Manufacturer number 107597

Description

Material:

16 MnCr5

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart