• The item cannot be ordered due to missing prices.

Top jaw set, 3 pieces, soft 250 mm

Article no.: 314400 250

Product details

Technical Data

for chuck type 250 mm
Length L 103 mm
Height H 53 mm
Slot width D 12.72 mm
Bore spacing b 53.95 mm
Tenon length A 19.02 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 314400 250
EAN / GTIN 4019208034553
Manufacturer number 107637

Description

Version:

Precision milled contact face, not burnished.

Application:

For fitting to hardened base jaws.

Material:

16 MnCr5

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Compare with similar products

This article


Recommendations


Top jaw set, 3 pieces, soft  250 mm

Top jaw set, 3 pieces, soft 250 mm

Width B 32
for chuck type 250 250
Height H 53 51.5
Length L 103 106
Slot width D 12.72
suitable for colour code Röhm geared scroll chucks and jaws HOLEX geared scroll chucks and jaws
Type of product Gear scroll chuck jaws Gear scroll chuck jaws

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for chuck type (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart