• The item cannot be ordered due to missing prices.

Claw jaws set, 3 pieces, for chucks 5

Article no.: 313955 5

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 202 mm - 260 mm
Slot width n 16 mm
Thread M M6
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313955 5
EAN / GTIN 2050001946072
Manufacturer number 0138118

Description

Version:

Hardened clamping jaws. For external clamping of blanks, with serration 1.5×60°.
Burnished.

Note:

Suitable for BISON − 2405K; Kitagawa B 200 / BA / HOB / NL / N / NA;
Matsumoto H / HA / ZA.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart