{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping range | 62 mm - 90 mm | |
Slot width n | 14 mm | |
Thread M | M6 | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313953 2 | |
EAN / GTIN | 2050001945891 | |
Manufacturer number | 0138112 |