• The item cannot be ordered due to missing prices.

Stepped top jaws set, 3 pieces 210

Article no.: 313770 210

Select article variation and quantity

for chuck type Unit price incl. VAT
  • Material: Steel 16MnCr5

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material Steel 16MnCr5
    for chuck type 210 mm
    Length L 87 mm
    Width B 35 mm
    Height H 51 mm
    Hole centre spacing a 15.5 mm
    Bore spacing b 25 mm
    Slot width D 14 mm
    suitable for colour code Schunk heavy-duty chucks and jaws
    Type of product Heavy-duty lathe chuck jaws

    Identification numbers & Classifications

    Article number 313770 210
    EAN / GTIN 2050001929839
    Manufacturer number 0133109

    Description

    Version:

    Precision milled slots and precision ground serration, burnished.
    Hardened.

    Application:

    For external and internal clamping.

    Material:

    Quality product made of 16MnCr5.

    Suitable for:

    Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

    Optional extras:

    T-nuts No. 313505313605.

    Note:

    Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and runout.
    • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
    • Aluminium top jaws on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart