{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 145 mm | |
Width B | 50 mm | |
Height H | 50 mm | |
Hole centre spacing a | 30 mm | |
Bore spacing b | 30 mm | |
Slot width D | 18 mm | |
for thread DIN 912 | M14 | |
suitable for colour code | Schunk heavy-duty chucks and jaws | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313760 315 | |
EAN / GTIN | 4045197185822 | |
Manufacturer number | 313760 315 |