• The item cannot be ordered due to missing prices.

Top jaws set, 3 pieces, for chuck type: 165

Article no.: 313755 165

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 165 mm
Length L 82 mm
Width B 32 mm
Height H 32 mm
Hole centre spacing a 15 mm
Bore spacing b 20 mm
Slot width D 12 mm
for thread DIN 912 M10
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313755 165
EAN / GTIN 2050001929778
Manufacturer number 0132600

Description

Version:

Bevelled for small clamping ⌀.
Precision milled slots and precision ground serration, burnished.
Soft top jaws, long, serration 1.5×60°.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart