• The item cannot be ordered due to missing prices.

Top jaws set, 3 pieces 254

Article no.: 313745 254

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for chuck type 254 mm
    Length L 125 mm
    Width B 40 mm
    Height H 40 mm
    Hole centre spacing a 30 mm
    Bore spacing b 30 mm
    Slot width D 16 mm
    for thread DIN 912 M12
    suitable for colour code Schunk heavy-duty chucks and jaws
    Type of product Heavy-duty lathe chuck jaws

    Identification numbers & Classifications

    Article number 313745 254
    EAN / GTIN 4062406699307
    Manufacturer number 313745 254

    Description

    Version:

    Soft top jaws, long, serration 1.5×60°.
    Precision milled slots and serration, not burnished.
    Bevelled for small clamping ⌀.

    Material:

    Quality product made of 16MnCr5.

    Suitable for:

    Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

    Optional extras:

    T-nuts No. 313505313605.

    Note:

    • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
    • Aluminium top jaws on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart