• The item cannot be ordered due to missing prices.

Segment jaws set, 3 pieces, Steel, for chuck type: 165

Article no.: 313738 165

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 165 mm
Length L 60 mm
Width B 120 mm
Height H 50 mm
Hole centre spacing a 25 mm
Bore spacing b 20 mm
Slot width D 12 mm
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313738 165
EAN / GTIN 4060576180304
Manufacturer number 0132700

Description

Version:

Precision milled slots and precision ground serrations, burnished.

Application:

All-round low-distortion clamping.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart