{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 165 mm | |
Length L | 59.5 mm | |
Width B | 120 mm | |
Height H | 58 mm | |
Hole centre spacing a | 22 mm | |
Bore spacing b | 22 mm | |
Slot width D | 17 mm | |
Type of product | Heavy-duty lathe chuck jaws |
Article number | 313437 165 | |
EAN / GTIN | 2050001929549 | |
Manufacturer number | 0170100 |