{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 400 mm | |
Length L | 180 mm | |
Width B | 50 mm | |
Height H | 73 mm | |
Slot width D | 18 mm | |
Bore spacing b | 60 mm | |
Tenon length A | 30 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313315 400 | |
EAN / GTIN | 4062406699154 | |
Manufacturer number | 313315 400 |