• The item cannot be ordered due to missing prices.

Soft top jaw set 3 pieces, for chuck type: 315

Article no.: 313300 315

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 315 mm
Length L 145 mm
Width B 34.3 mm
Height H 50 mm
Slot width D 12 mm
Bore spacing b 54 mm
Tenon length A 26 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313300 315
EAN / GTIN 4045197152206
Manufacturer number 094011

Description

Version:

Ground location faces, burnished.
Unstepped, for boring out to individual clamping ⌀. Precision milled contact face, not burnished.

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For fitting to hardened base jaws. For clamping irregularly shaped or already machined components which have to be protected against damage. The jaws are machined according to the contours of the component.

Material:

Quality product made of 16MnCr5.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

Aluminium top jaws on request.

Downloads & documents

Compare with similar products

This article


Recommendations


Soft top jaw set 3 pieces, for chuck type: 315

Soft top jaw set 3 pieces, for chuck type: 315

Bore spacing b 54 mm 54 mm
for chuck type 315 mm 315 mm
Length L 145 mm 145 mm
Slot width D 12 mm 12 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Tenon length A 26 mm 26 mm
Type of product Self-centring chuck jaws Self-centring chuck jaws

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart