• The item cannot be ordered due to missing prices.

Hardened top jaw set, 3 pieces, for chuck type: 250

Article no.: 313250 250

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 250 mm
Length L 92 mm
Width B 34 mm
Slot width D 12 mm
Bore spacing b 40 mm
Tenon length A 20 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Type of product Self-centring chuck jaws

Identification numbers & Classifications

Article number 313250 250
EAN / GTIN 4019208023748
Manufacturer number 094014

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
For fitting to hardened base jaws. Applicable as reversible jaws in conjunction with the base jaws.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Note:

  • Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and run-out.

Downloads & documents

Compare with similar products

This article


Recommendations


Hardened top jaw set, 3 pieces, for chuck type: 250

Hardened top jaw set, 3 pieces, for chuck type: 250

Bore spacing b 40 mm 40 mm
Width B 34 mm 30 mm
for chuck type 250 mm 250 mm
Length L 92 mm 125 mm
Slot width D 12 mm 12 mm
Tenon length A 20 mm 20 mm
Type of product Self-centring chuck jaws Self-centring chuck jaws

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart