{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 315 mm | |
Length L | 116.3 mm | |
Width B | 32 mm | |
Height H | 66 mm | |
Version | 2-step | |
Type of product | Self-centring chuck jaws |
Article number | 313237 315 | |
EAN / GTIN | 2050001929457 | |
Manufacturer number | 0162102 |