{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 125 mm | |
Width B | 30 mm | |
Height H | 50.5 mm | |
Slot width D | 12 mm | |
Bore spacing b | 40 mm | |
Tenon length A | 20 mm | |
suitable for colour code | Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws | |
Type of product | Self-centring chuck jaws |
Article number | 313220 250 | |
EAN / GTIN | 2050002054431 | |
Manufacturer number | 0153102 |
This article |
Recommendations |
|
---|---|---|
Soft top jaw set, 3 pieces 250 |
||
Bore spacing b | 40 | 40 |
for chuck type | 250 | 250 |
Length L | 125 | 125 |
Slot width D | 12 | 12 |
suitable for colour code | Röhm self-centring chucks and jaws ;Schunk self-centring chucks and jaws | Röhm self-centring chucks and jaws ;Schunk self-centring chucks and jaws |
Tenon length A | 20 | 20 |
Type of product | Self-centring chuck jaws | Self-centring chuck jaws |