• The item cannot be ordered due to missing prices.

Base jaw set, 3 pieces, angled serration, for chuck type: 160

Article no.: 313205 160

Select article variation and quantity

for chuck type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Länge L 74 mm
Width B 20 mm
Slot width A 18 mm
Bore spacing b 32 mm
Tenon width D 8 mm
suitable for colour code Röhm self-centring chucks and jaws; Schunk self-centring chucks and jaws
Type of product Self-centring chuck jaws

Identification & Classification

Article number 313205 160
EAN / GTIN 2050001928948
Manufacturer number 0157100
Manufacturer SCHUNK SE & Co. KG, Bahnhofstraße 106-134, 74348 LAUFFEN/NECKAR, Germany, www.schunk.com

Description

Application:

As the jaws can be changed or adjusted to the required diameter in just a few seconds, it is useful to have several jaw sets on hand ready for use at the machine. This minimises set-up times. The jaw units consist for example of several sets of base jaws with soft top jaws, which can be machined out to the required diameters. This rationalisation method is not only necessary for NC machines but also important for every lathe type.
To accept hard or soft top jaws. Fastening screws for top jaws are supplied.

Suitable for:

Schunk self-centring chucks No. 313115; 313117; 313135; 313137, Röhm self-centring chucks Duro No. 313120; 313140 and other self-centring chuck systems.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart