• The item cannot be ordered due to missing prices.

ROTA-S 2.0 self-centring three-jaw chuck with short taper and scroll stepped jaws 315/8

Article no.: 313135 315/8
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ROTA-S plus
Standard DIN 702-3
Short taper arbor 8
Type 315
Clamping range with external hard top jaws 14 mm - 333 mm
Clamping range with internal hard top jaws 95 mm - 326 mm
Clamping stroke per jaw S 9.9 mm
External ⌀ A 323 mm
Aperture E 92 mm
Centring taper ⌀ B 139.735 mm
Number of studs 4
Size of studs M16
Chuck key hexagon socket K 16 mm
Weight 62.6 kg
maximum speed 3,400 min-1
Colour code for accessories Schunk self-centring chucks and jaws
Type of product Self-centring chucks

Identification numbers & Classifications

Article number 313135 315/8
EAN / GTIN 2050001928863
Manufacturer number 0819224

Description

Version:

  • Maximum concentricity and jaw exchange repeatability.
  • Long service life with very high precision.
  • Modular protective sleeve system.
  • Very short set-up times.
  • Chuck body case-hardened up to 315 mm ⌀.
  • Large aperture (dimension E!).
  • Safety peg for maximum operator safety.
  • Base jaws compatible with chucks of the system “F” and system “Duro”.
  • Flexible clamping of small and large components.
  • High-precision clamping of very small internal ⌀.

Application:

For spindle noses DIN 55027 with studs and collar nuts. The chuck is always fitted to the spindle nose directly without an intermediate flange.

Standard:

DIN 702-3.

Material:

Entirely made of steel, suitable for high speeds (see table).

Supplied with:

1 safety chuck key and 1 set fastening screws.
1 set scroll stepped jaws.

Optional extras:

For spare and additional jaws see No. 313200313350.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart