• The item cannot be ordered due to missing prices.

Base jaw set, 3 pieces, hardened 160

Article no.: 312976 160

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 160 mm
Length L 65 mm
Width B 20 mm
Height H 29 mm
suitable for colour code HOLEX geared scroll chucks and jaws
Thread M10
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 312976 160
EAN / GTIN 4062406154974
Manufacturer number 312976 160

Description

Note:

Compatible with Bison three-jaw chucks.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart