{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 55029 | |
Taper size | 6 | |
External ⌀ A | 200 mm | |
Aperture E | 55 mm | |
Height without jaws H1 | 78 mm | |
Height with jaws H2 | 107 mm | |
Weight | 19 kg | |
maximum speed | 4,000 min-1 | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312926 200/6 | |
Manufacturer number | 312926 200/6 |