{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-4 | |
Material | Cast iron | |
External ⌀ A | 100 mm | |
Aperture E | 20 mm | |
Height without jaws H1 | 50 mm | |
Height with jaws H2 | 67 mm | |
Centring ⌀ B | 70 mm | |
Centring depth C | 3 mm | |
Weight | 2.8 kg | |
maximum speed | 4,500 min-1 | |
Colour code for accessories | HOLEX geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 312906 100 | |
EAN / GTIN | 4062406153892 | |
Manufacturer number | 312906 100 |
This article |
Recommendations |
|
---|---|---|
Three-jaw lathe chuck cast-iron with recessed mount, DIN 702-4, External ⌀ A: 100mm |
||
External ⌀ A | 100 mm | 100 mm |
Aperture E | 20 mm | 20 mm |
Height without jaws H1 | 50 mm | 50 mm |
Material | Cast iron | Steel |
maximum speed | 4,500 min-1 | 6,300 min-1 |
Centring ⌀ B | 70 mm | 70 mm |
Colour code for accessories | HOLEX geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |