• The item cannot be ordered due to missing prices.

Swarf protection piece 500

Article no.: 312800 500

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 500 mm
Length 41 mm
Width 42 mm
also suitable for chuck type 630
Type of product Jaw slides protection

Identification numbers & Classifications

Article number 312800 500
EAN / GTIN 4019208035468
Manufacturer number 108508

Description

Application:

For insertion into jaw slides. Prevents ingress of swarf into chuck body.

Suitable for:

Chuck No. 310505310705 and No. 312505312705.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart