• The item cannot be ordered due to missing prices.

Three-jaw lathe chuck steel with recessed mount 400 mm

Article no.: 310505 400
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

External ⌀ A (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 702-4
Material Steel
External ⌀ A 400 mm
Aperture E 136 mm
Height without jaws H1 105 mm
Height with jaws H2 148 mm
Centring ⌀ B 330 mm
Centring depth C 5 mm
Chuck key square K 17 mm
Weight 80.5 kg
maximum speed 1,800 min-1
Colour code for accessories Röhm geared scroll chucks and jaws
Type of product Gear scroll chucks

Identification numbers & Classifications

Article number 310505 400
EAN / GTIN 4019208027760
Manufacturer number 185307

Description

Version:

  • Manual chucks with gear scroll, centrically clamping.
  • Weight-reduced body of steel.
  • Gear scroll drop-forged, balanced, and hardened.
  • Flanks of scroll and of jaw serrations are ground.
  • High concentricity.

Application:

For machine spindles with recessed centring mount or for mounting using a flange. Secured with screws from the rear. The flange blanks must always be fitted first to the machine and then to the chuck.

Standard:

DIN 702-4.

Supplied with:

1 clamping wrench and fastening screws or studs depending on the chuck.
1 set = 3 hard inside jaws, stepped on the outside and 1 set = 3 hard inside jaws, stepped on the inside.

Optional extras:

Spare and additional jaws see No. 314000315200.
Swarf protection see No. 312800.

Note:

DIN 702-4 satisfies the old standard DIN 6350-1.
For self-centring three-jaw lathe chucks see No. 313120313140.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart