{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Internal ⌀ | 22 mm | |
Thickness b1 | 0.1 mm | |
Version | narrow | |
Standard | DIN 2084 | |
External ⌀ | 33 mm | |
Type of product | Arbor spacer ring |
Article number | 309920 22X0,1 | |
EAN / GTIN | 4045197306746 | |
Manufacturer number | 2084/22X0,1 |