• The item cannot be ordered due to missing prices.

Half-round T-nut for face mill arbors, For size: 40

Article no.: 309898 40

Select article variation and quantity

For size Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length L 21.5 mm
Width B 15.9 mm
Height H 15 mm
Type of product Tee-nut

Identification numbers & Classifications

Article number 309898 40
EAN / GTIN 2050001945631

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart