Toggle spanner, DIN 6368, for mandrel ⌀: 50mm

Article no.: 309840 50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6368
for mandrel ⌀ 50 mm
Standard DIN 6368
overall length 315 mm
suitable for cutter lock screw M24
Type of product L-wrench

Identification & Classification

Article number 309840 50
EAN / GTIN 4020772044787
Manufacturer number 44784
Manufacturer Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Services & product advisors

Direct purchase
To shopping cart