• The item cannot be ordered due to missing prices.

OZ clamping nut 4-32 mm

Article no.: 309670 4-32

Select article variation and quantity

Clamping chuck clamping range (mm) Unit price incl. VAT
  • Standard: DIN 6388 D
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping chuck clamping range 4 mm - 32 mm
Standard DIN 6388 D
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Overall length L 33.5 mm
External ⌀ D 72 mm
Thread M60×2.5
maximum tightening torque 220 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309670 4-32
EAN / GTIN 4045197292179
Manufacturer number 309670 4-32

Description

Version:

  • Nut is case-hardened and ground all around.
  • With ball-bearing thrust collar for higher clamping forces and improved radial run-out characteristics.

Suitable for:

OZ collet chuck No. 300695; 302460; 302462; 302475 and No. 302477.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart