• The item cannot be ordered due to missing prices.

ER Mini clamping nut 25

Article no.: 309650 25

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER 25 mm
    Standard DIN 6499
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Machining strategy HSC
    Overall length L 21 mm
    External ⌀ D 35 mm
    Thread M30×1
    maximum tightening torque 45 Nm
    Type of product Clamping nut

    Identification numbers & Classifications

    Article number 309650 25
    EAN / GTIN 4045197292148
    Manufacturer number 309650 25

    Description

    Version:

    Small external dimensions, case-hardened and ground on all faces.
    • Case-hardened and ground on all faces.

    Suitable for:

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart