• The item cannot be ordered due to missing prices.

Sealing ring for ER clamping nuts 3 mm

Article no.: 309635 3

Select article variation and quantity

Clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ d 3 mm
    for type ER 32
    Set contents 17
    External ⌀ D 27 mm
    Type of product Seal

    Identification numbers & Classifications

    Article number 309635 3
    EAN / GTIN 7640128495338
    Manufacturer number 9.32.030

    Description

    Suitable for:

    ER clamping nuts No. 309615; 309621.
    All standard ER collet chucks.

    Note:

    • Clamping range = nominal size − 0.5 mm.
    • Clamping ⌀ 1 mm increments.
    • When ordering, please specify the required clamping ⌀ with order!
    • Suitable for up to 80 bar.
    • Installation situation: Labelling on the inner face of clamping nuts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart