{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 20 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 22.6 mm | |
External ⌀ D | 38 mm | |
Thread | M28×1 | |
maximum tightening torque | 80 Nm | |
Type of product | Clamping nut |
Article number | 309617 20 | |
EAN / GTIN | 4062406545048 | |
Manufacturer number | 309617 20 |
This article |
Recommendations |
||
---|---|---|---|
ER clamping nut for HiRunER collet chucks 20 |
|||
External ⌀ D | 38 mm | 34 mm | 34 mm |
for ER | 20 mm | 20 mm | 20 mm |
Thread | M28×1 | M25×1.5 | M25×1.5 |
maximum tightening torque | 80 Nm | 110 Nm | 110 Nm |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 15,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |