{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 10 mm | |
for chuck | 4 mm - 32 mm | |
Standard | ISO 10897 | |
Type | 467 E | |
External ⌀ D | 43.7 mm | |
Overall length L | 60 mm | |
Type of product | Collet |
Article number | 309560 10 | |
EAN / GTIN | 2050001704719 | |
Manufacturer number | 12203011000 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |