• The item cannot be ordered due to missing prices.

OZ collet for chuck 11 mm

Article no.: 309540 11

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 10897

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 11 mm
for chuck 2 mm - 16 mm
Standard ISO 10897
Type 415 E
External ⌀ D 25.5 mm
Overall length L 40 mm
Type of product Collet

Identification numbers & Classifications

Article number 309540 11
EAN / GTIN 2050001704436
Manufacturer number 12201011100

Description

Version:

Spring steel, through hardened and ground. The through bore (longer clamping range than DIN collets) increases the clamping force. More slits than DIN collets, giving a greater insertion depth in the collet chuck. Suitable for jobber drills, for clamping on the guide land Clamping range = Nominal size down to minus 0.5 mm. 5 or 6 slits each end.

Advantage:

  • Better radial run-out = axially parallel centring in taper; no tumbling.
  • Higher clamping force = due to improved grip.
  • Higher system stiffness = suitable for high-speed milling.
  • Longer tool life.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart