• The item cannot be ordered due to missing prices.

ER collet for machine taps 10 mm

Article no.: 309457 10

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 10 mm
    Adapter ER 25
    External ⌀ D 25 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309457 10
    EAN / GTIN 4062406254124
    Manufacturer number 309457 10

    Description

    Version:

    • The tap is clamping by a recirculating ball clamping mechanism.
    • Integral quick-change device.
    • Collets for thread tapping, similar to DIN 6499 / ISO 15488.

    Advantage:

    Quick locking/unlocking by spring mechanism. No screw clamping required on the square drive flats of the tap.

    Suitable for:

    All standard ER collet chucks.

    Note:

    Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart