{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 8 mm | |
Adapter | ET 25 | |
Standard | Manufacturer’s standard | |
External ⌀ D | 26 mm | |
Overall length L | 35 mm | |
Axial compensation | 0.1 mm | |
Radial compensation R thread tapping | 0.4 mm | |
Radial compensation R reaming | 0.05 mm | |
Type of product | Collet |
Article number | 309447 8 | |
EAN / GTIN | 4045197783059 | |
Manufacturer number | 309447 8 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ET collet with radial compensation for tapping and reaming 8 mm |
||
Adapter | ET 25 | ET 32 |
External ⌀ D | 26 mm | 33 mm |
Overall length L | 35 mm | 42.5 mm |
Nominal clamping ⌀ d | 8 mm | 8 mm |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Type of product | Collet | Collet |