• The item cannot be ordered due to missing prices.

ET collet with radial compensation for tapping and reaming 6 mm

Article no.: 309445 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Adapter ET 16
Standard Manufacturer’s standard
External ⌀ D 17 mm
Overall length L 29 mm
Axial compensation 0.1 mm
Radial compensation R thread tapping 0.3 mm
Radial compensation R reaming 0.05 mm
Type of product Collet

Identification numbers & Classifications

Article number 309445 6
EAN / GTIN 4045197782885
Manufacturer number 309445 6

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet with radial compensation for tapping and reaming  6 mm

ET collet with radial compensation for tapping and reaming 6 mm

Adapter ET 16 ET 25 ET 32
External ⌀ D 17 mm 26 mm 33 mm
Overall length L 29 mm 35 mm 42.5 mm
Nominal clamping ⌀ d 6 mm 6 mm 6 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Radial compensation R thread tapping 0.3 mm 0.4 mm 0.5 mm
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart