{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2.8 mm | |
Adapter | ET 16 | |
Standard | Manufacturer’s standard | |
Type | 4033 E | |
External ⌀ D | 17 mm | |
Overall length L | 27 mm | |
Axial range | 7 mm | |
Type of product | Collet |
Article number | 309425 2,8 | |
EAN / GTIN | 2050001703927 | |
Manufacturer number | 13363010280 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ET collet for thread tapping, with axial compensation 2,8 mm |
||
Adapter | ET 16 | ET 16 |
External ⌀ D | 17 | 17 |
Overall length L | 27 | 29 |
Nominal clamping ⌀ d | 2.8 | 2.8 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Type | 4033 E | |
Type of product | Collet | Collet |