{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 20 mm | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | with pull-out protection | |
External ⌀ D | 41 mm | |
Overall length L | 57.5 mm | |
Type of product | Collet |
Article number | 309423 20 | |
EAN / GTIN | 2050002050075 | |
Manufacturer number | 134020004 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER 40 collet secuRgrip pull-out protection 20 mm |
|||
External ⌀ D | 41 | 33 | 41 |
Overall length L | 57.5 | 40 | 46 |
Nominal clamping ⌀ d | 20 | 20 | 20 |
Standard | ISO 15488-B | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 |
Type | with pull-out protection | 470 E | 472 E |
Type of product | Collet | Collet | Collet |