• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal 7 mm

Article no.: 309419 7
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Product details

Technical Data

Nominal clamping ⌀ d 7 mm
Adapter ER 40
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 4716 E
External ⌀ D 40.7 mm
Overall length L 46 mm
Type of product Collet

Identification numbers & Classifications

Article number 309419 7
EAN / GTIN 2050001765956
Manufacturer number 13827010700

Description

Version:

With square socket drive for positive engagement of the tap.
With sealing plugs for through coolant supply (up to 100 bar!).
FAHRION® corrosion protection:
  • Collet completely coated, including the mating faces.
  • This increases the service life of the collet and ensures full functionality and precision.

Suitable for:

All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

Note:

FAHRION® collets similar to ISO 15488-A.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet for machine taps with seal 7 mm

ER collet for machine taps with seal 7 mm

Adapter ER 40 ER 11
External ⌀ D 40.7 11.3
Overall length L 46 18
Nominal clamping ⌀ d 7 7
Concentricity ≤ 10 ≤ 10
Type 4716 E 4008E
Type of product Collet Collet

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart