• The item cannot be ordered due to missing prices.

ER collet for machine taps with seal 6 mm

Article no.: 309414 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal clamping ⌀ d 6 mm
    Adapter ER 32
    Standard ISO 15488-A
    Concentricity ≤ 10 µm
    Type 4537 E
    External ⌀ D 32.7 mm
    Overall length L 40 mm
    Type of product Collet

    Identification numbers & Classifications

    Article number 309414 6
    EAN / GTIN 2050001765796
    Manufacturer number 13826010600

    Description

    Version:

    With square socket drive for positive engagement of the tap.
    With sealing plugs for through coolant supply (up to 60 bar!).
    FAHRION® corrosion protection:
    • Collet completely coated, including the mating faces.
    • This increases the service life of the collet and ensures full functionality and precision.

    Suitable for:

    All standard ER collet chucks, FAHRION collets also for the Centro P precision ER collet chuck.

    Note:

    FAHRION® collets similar to ISO 15488-A.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    ER collet for machine taps with seal 6 mm

    ER collet for machine taps with seal 6 mm

    Adapter ER 32 ER 32
    External ⌀ D 32.7 32.7
    Overall length L 40 40
    Nominal clamping ⌀ d 6 6
    Standard ISO 15488-A ISO 15488-A
    Type 4537 E 4537 E
    Type of product Collet Collet

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart