{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 11 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 2 µm | |
Type | 4012 E | |
External ⌀ D | 11.2 mm | |
Overall length L | 18 mm | |
Type of product | Collet |
Article number | 309369 3 | |
EAN / GTIN | 2050001767318 | |
Manufacturer number | 13621010300 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |