• The item cannot be ordered due to missing prices.

ER collet set 15 pieces 2−16 mm, ER 25

Article no.: 309240

Select article variation and quantity

Unit price incl. VAT

Availability

  • Standard: ISO 15488-B
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 25
Standard ISO 15488-B
Concentricity ≤ 10 µm
Type of product Collet

Identification & Classification

Article number 309240
EAN / GTIN 4045197151919
Manufacturer number 309240
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Through hardened and ground. Polished.

Supplied with:

In a case with rigid foam inlay, 1 mm increments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart