• The item cannot be ordered due to missing prices.

ER collet set 15 pieces 2−16 mm, ER 25

Article no.: 309021

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type of product Collet

Identification numbers & Classifications

Article number 309021
EAN / GTIN 2050001766779
Manufacturer number 1371516

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Supplied with:

In a wooden box, 1 mm increments.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart