• The item cannot be ordered due to missing prices.

ER collet set 6 pieces, 3, 4, 5, 6, 8, 10 mm with seal

Article no.: 309014

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 16
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type of product Collet

Identification numbers & Classifications

Article number 309014
EAN / GTIN 2050001767875
Manufacturer number 13723160060

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.
With seal.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Supplied with:

In a wooden box, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 6 pieces, 3, 4, 5, 6, 8, 10 mm with seal

ER collet set 6 pieces, 3, 4, 5, 6, 8, 10 mm with seal

Adapter ER 16 ER 16
Standard ISO 15488-B ISO 15488-B
Concentricity ≤ 5 ≤ 10
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart