• The item cannot be ordered due to missing prices.

ER collet, ER 40, Nominal clamping ⌀ d: 21mm

Article no.: 308990 21

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 21 mm
Adapter ER 40
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type 472 E
External ⌀ D 41 mm
Overall length L 46 mm
Type of product Collet

Identification numbers & Classifications

Article number 308990 21
EAN / GTIN 2050001765376
Manufacturer number 13717012100

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

The collet clamping ⌀ range is always up to 1 mm less than nominal, e.g. ⌀ 10 − 9 mm, except for ⌀ 1, 1.5 and 2 (where it is only 0.5 mm).

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet, ER 40, Nominal clamping ⌀ d: 21mm

ER collet, ER 40, Nominal clamping ⌀ d: 21mm

Adapter ER 40 ER 40
External ⌀ D 41 mm 41 mm
Overall length L 46 mm 46 mm
Nominal clamping ⌀ d 21 mm 21 mm
Concentricity ≤ 5 µm ≤ 10 µm
Type 472 E 472 E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart