{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 15 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 429 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308962 15 | |
EAN / GTIN | 4045197645180 | |
Manufacturer number | 308962 15 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet with seal and spray nozzles, ER 25, Nominal clamping ⌀ d: 15mm |
||||
Adapter | ER 25 | ER 32 | ER25 | ER32 |
External ⌀ D | 26 mm | 33 mm | 26 mm | 33 mm |
Overall length L | 34 mm | 40 mm | 34 mm | 40 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 429 E | 469 E | 429 E | 469 E |
Type of product | Collet | Collet | Collet | Collet |